Motion
C55 OFFSET LINK

PEER CHAIN
C55 OFFSET LINK

Offset Link - 55 / 1.631 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #05938557
MFR #C55 OFFSET LINK
Price$21.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C55 OFFSET LINK

Offset Link - 55 / 1.631 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #05938557
MFR #C55 OFFSET LINK

Mfr description
C55 OFFSET LINKS
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.22/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    55 / 1.631 in
  • Link Plate Height
    0.750 in
  • Link Plate Thickness
    0.190 in
  • Pin Diameter
    0.375 in
  • Plate Height
    0.750 in
  • Plate Thickness
    0.190 in
  • Roller Diameter
    0.720 in
  • Weight
    0.28 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    C55 / 1.631"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Offset Link
  • Manufacturer Stock Number
    19270
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)