Motion
30-5P15-6FS6
30-5P15-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
Mi Item #05938651
MFR #30-5P15-6FS6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30-5P15-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
Mi Item #05938651
MFR #30-5P15-6FS6

Mfr description
30-5P15-6FS6 MPB, STEEL POWERHOUSE SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    15 mm
  • Outside Diameter
    46.60 mm
  • Width
    3.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057812864
  • Material
    Steel
  • Number Of Teeth  
    30
  • Tooth Style
    5P
  • UPC_NO
    00195057812864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)