Specifications
Dimensions
- Bore Diameter25 mm
Details
- Country of OriginUS
- Cushion TypeRubber Bumper
- Mounting TypeBasic Type
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
Overview
Mfr description
CG5BN25TNSV-200 BASIC CYLINDER
- Double acting, single rod CG5-S cylinder
- All stainless steel external parts
- Special scraper prevents water from entering cylinder
- Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
- Auto switch capable