Motion
EM200-149V-X19

SMC CORP OF AMERICA
EM200-149V-X19

Industrial Filter Element - 149 μm
Mi Item #05938756
MFR #EM200-149V-X19
Price$286.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EM200-149V-X19

Industrial Filter Element - 149 μm
Mi Item #05938756
MFR #EM200-149V-X19

Mfr description
EM200-149V-X19 ELEMENT SPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.15/each

Specifications

Dimensions

  • Weight
    0.74 lbs

Details

  • Additional Details
    HYDRAULIC ELEMENT EB
  • Country of Origin
    JP
  • Element Material
    Stainless Steel
  • Filter Rating
    149 μm
  • Filter Type
    Industrial Filter
  • Micron Rating
    149 µm
  • Seal Material
    V (FKM)
  • Series
    E
  • Type
    Hydraulic Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)