Motion
80 HT DLT INNER FLANGE W/HDWE

LOVEJOY INC
80 HT DLT INNER FLANGE W/HDWE

68514439164 Flex Link-Type Coupling Flange - Deltaflex, 80, Inner Cplg Size, Steel
MI ITEM #05938818
MFR #80 HT DLT INNER FLANGE W/HDWE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
80 HT DLT INNER FLANGE W/HDWE

68514439164 Flex Link-Type Coupling Flange - Deltaflex, 80, Inner Cplg Size, Steel
MI ITEM #05938818
MFR #80 HT DLT INNER FLANGE W/HDWE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    80
  • Flange Outside Diameter  
    9.6200 in
  • Maximum Bore Diameter  
    3.3800 in
  • Weight
    7.05 lbs

Details

  • Flange Material
    Steel
  • Flange Type
    Inner
  • Horsepower @ 100 RPM
    23.8 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144391643
  • Max Rpm
    4000 rpm
  • Series
    Deltaflex
  • UPC_NO
    685144391643

Overview

Mfr description
80HT DHL DELTA INNER FLG 68514439164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought