Motion
80 HT DLT OUTER FLANGE

LOVEJOY INC
80 HT DLT OUTER FLANGE

68514439165 Flex Link-Type Coupling Flange - Deltaflex, 80, Outer Cplg Size, Steel
Mi Item #05938819
MFR #80 HT DLT OUTER FLANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
80 HT DLT OUTER FLANGE

68514439165 Flex Link-Type Coupling Flange - Deltaflex, 80, Outer Cplg Size, Steel
Mi Item #05938819
MFR #80 HT DLT OUTER FLANGE

Mfr description
80HT-DLT OUTER FLNG ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    80
  • Flange Outside Diameter  
    9.6200 in
  • Maximum Bore Diameter  
    3.3800 in
  • Weight
    7.05 lbs

Details

  • Flange Material
    Steel
  • Flange Type
    Outer
  • Horsepower @ 100 RPM
    23.8 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144391651
  • Max Rpm
    4000 rpm
  • Series
    Deltaflex
  • UPC_NO
    685144391650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)