Motion
1VP65X1

BROWNING
1VP65X1

Variable Pitch Pulley - VP Series, 1 Groove, 4L, 5L, A, B, 5V Belt Section Size, 1.0000 in Bore, 6.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #05939000
MFR #1VP65X1
Price$788.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP65X1

Variable Pitch Pulley - VP Series, 1 Groove, 4L, 5L, A, B, 5V Belt Section Size, 1.0000 in Bore, 6.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #05939000
MFR #1VP65X1

Mfr description
1VP65 X 1" C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$788.05/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    1.0000 in
  • Face Width
    0.8750 to 1.2500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    2.2188
  • Maximum Pitch Diameter
    5.2000 in (3V) Max 5.2000 in (5V) Max
  • Minimum Pitch Diameter
    4.9 (A,4L) in
  • Outside Diameter
    6.5000 in
  • Overall Width
    6.5000 in
  • Weight
    7.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    1VP65X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460611532
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VP
  • UPC_NO
    662460611532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)