Motion
GRG-BM821-10-R-140

GROVE GEAR
GRG-BM821-10-R-140

GRG-BM821 Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.06 in Center Distance, C-Face Coupled, 0.8750 in Input Size, Right Hand Output, 140 Frame
MI ITEM #05939017
MFR #GRG-BM821-10-R-140
Your Price$1,636.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-BM821-10-R-140

GRG-BM821 Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.06 in Center Distance, C-Face Coupled, 0.8750 in Input Size, Right Hand Output, 140 Frame
MI ITEM #05939017
MFR #GRG-BM821-10-R-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,636.26/each(List $1,963.52)

Overview

Mfr description
GRG-BM821-10-R-140 GEARBOX
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
  • The unique quill seal guard protects the input seal from damage during motor installation
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles Mounting dimensions are interchangeable with most industry standard reducers.

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single
  • Ratio
    10:1
  • Max Input Horsepower
    2.464 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    805 in-lbs
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1065 lbs
  • Housing Height
    10.5000 in
  • Housing Length
    10.6900 in
  • Housing Width
    9.0600 in
  • Keyway Size
    3/16 X 3/32 in
  • Service Factor
    1.0
  • Series
    GRG
  • Manufacturer Product Page
  • Mounting Type
    Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    GRG-BM821-10-R-140
  • Manufacturer Upc Number
    69031003663
  • UPC_NO
    69031003663
  • Weight
    30.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text