Motion
GMR12T
Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Maintenance Free/Self-Lubricating
Mi Item #05939154
MFR #GMR12T
Price$93.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Maintenance Free/Self-Lubricating
Mi Item #05939154
MFR #GMR12T

Mfr description
GMR-12-T 3/4" SS/PTFE RH MALE ROD END
  • Stainless ball and body, PTFE lined
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.86/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.5930 in
  • Shank Thread Size
    3/4-16
  • Thread Size
    3/4-16

Details

  • Ball Material
    440 C Stainless steel
  • Grade
    Commercial
  • Housing Material
    300 Series Stainless Steel
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    11595 lbf
  • Rod End Type
    Male
  • Series
    GM-T
  • Standards Met
    SAEJ1120
  • Thread Direction
    Right Hand
  • UPC_NO
    806990002747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)