Motion
MFCL248MHFF 3 FLANGE BALL BRG

LINK-BELT
MFCL248MHFF 3 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 3 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Flingers Only Seal
MI ITEM #05939164
MFR #MFCL248MHFF 3 FLANGE BALL BRG
Price$3,047.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MFCL248MHFF 3 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 3 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Flingers Only Seal
MI ITEM #05939164
MFR #MFCL248MHFF 3 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,047.97/each

Specifications

Dimensions

  • Bolt Hole Spacing
    6.0000 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    3 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    3.1100 in
  • Overall Length
    7.7500 in
  • Overall Width
    7.7500 in
  • Weight
    15.07 lbs

Details

  • Bearing Number
    MCLG248MHFFLPA
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt MFCL248MHFF Flange Blocks Ball Bearings - MFCL248MHFF
  • Duty Type
    Medium
  • Dynamic Load Capacity
    17420 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662864875004
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4050 rpm
  • Maximum Speed
    4050 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Flingers Only
  • Self Aligning
    Yes
  • Series
    MFCL
  • Static Load Capacity
    11400 lbf

Overview

Mfr description
MFCL248MHFF FLANG BLK MF-CL248-MHFF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text