Motion
MFCL256N 3 1/2 FLANGE BALL BRG

LINK-BELT
MFCL256N 3 1/2 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3-1/2 in Bore, 4-Bolt Flange, Centrik-Lok Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #05939168
MFR #MFCL256N 3 1/2 FLANGE BALL BRG
Price$1,551.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MFCL256N 3 1/2 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3-1/2 in Bore, 4-Bolt Flange, Centrik-Lok Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #05939168
MFR #MFCL256N 3 1/2 FLANGE BALL BRG

Mfr description
MFCL256N FLANG BLK MFCL256N
  • 3 1/2" Mounted Ball Bearing, Medium Duty, Cast Iron 4-Bolt Square Flange Block, Centrik-Lok CL Locking Device, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,551.58/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.7500 in
  • Bolt Hole Spacing
    6-3/4 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    3-1/2 in
  • Bore Length
    2-19/32 in
  • Housing Width
    15/16 in

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    MCLG256NLPA
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Centrik-Lok Collar
  • Manufacturer Upc Number
    662864822749
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2400 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    21580 lbs
  • Radial Static Load Capacity
    14400 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, N Lip Seal
  • Series
    200
  • Type Of Bearing
    Ball
  • UPC_NO
    662864822749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)