Motion
FX3CL210N

LINK-BELT
FX3CL210N

Two-Bolt Flange Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #05939172
MFR #FX3CL210N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3CL210N

Two-Bolt Flange Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #05939172
MFR #FX3CL210N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    FX3CL

Overview

Mfr description
FX3CL210N FLANG BLK FX3-CL210N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text