Motion
FX3CL211N

LINK-BELT
FX3CL211N

Two-Bolt Flange Ball Bearing Unit - 11/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Single-Lip Contact Seal
Mi Item #05939173
MFR #FX3CL211N
Price$861.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3CL211N

Two-Bolt Flange Ball Bearing Unit - 11/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Single-Lip Contact Seal
Mi Item #05939173
MFR #FX3CL211N

Mfr description
FX3CL211N FLANG BLK FX3-CL211N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.18/each

Specifications

Dimensions

  • Bolt Hole Spacing
    3.0000 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    11/16 in
  • Length Through Bore
    1.2800 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.3900 in
  • Overall Length
    3.8800 in
  • Overall Width
    2.1300 in
  • Weight
    1 lbs

Details

  • Bearing Number
    CLG211NL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FX3CL211N Flange Blocks Ball Bearings - FX3CL211N
  • Duty Type
    Standard
  • Dynamic Load Capacity
    2360 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662864290562
  • Max Operating Temperature
    225 °F
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    FX3CL
  • Static Load Capacity
    1110 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)