Motion
FX3CL2B08N

LINK-BELT
FX3CL2B08N

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, H Labyrinth Seal Seal
Mi Item #05939174
MFR #FX3CL2B08N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3CL2B08N

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, H Labyrinth Seal Seal
Mi Item #05939174
MFR #FX3CL2B08N

Mfr description
FX3CL2B08N FLANG BLK FX3-CL2B08N
  • 1/2" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Centrik-Lok CL Locking Device, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0000 in
  • Bolt Hole Spacing
    3-17/32 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1/2 in
  • Bore Length
    1-11/32 in
  • Housing Width
    9/16 in

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    CLG2B08NL
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    662864290944
  • Max Operating Temperature
    225 °F
  • Max Rpm
    12000 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2360 lbs
  • Radial Static Load Capacity
    1110 lbs
  • Retainer Material
    NYLON
  • Seal Type
    H Labyrinth Seal, N Lip Seal
  • Series
    200
  • Type Of Bearing
    Ball
  • UPC_NO
    662864290944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)