Motion
MPCL243N 2 11/16 PILLOWBLK BALL BRG

LINK-BELT
MPCL243N 2 11/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Medium Duty
MI ITEM #05939184
MFR #MPCL243N 2 11/16 PILLOWBLK BALL BRG
List Price$1,839.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MPCL243N 2 11/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Medium Duty
MI ITEM #05939184
MFR #MPCL243N 2 11/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,839.29/each for your price

Overview

Mfr description
MPCL243N PILLOWBLK MPCL243N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-11/16 in
  • Bolt Center To Center Length
    9.1250 in
  • Base To Bore Centerline
    3.5000 in
  • Duty Type
    Medium Duty
  • Locking Device
    Centrik-Lok
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Overall Height
    6.6563 in
  • Overall Length
    12.0000 in
  • Overall Width
    2.8750 in
  • Length Through Bore
    2.3594 in
  • Bolt Size
    0.8750 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    15080 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Max Rpm
    3300 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662864823388
  • Manufacturer Upc Number
    662864823388
  • Locking Type
    Centrik-Lok
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text