Motion
MPCL227N 1 11/16

LINK-BELT
MPCL227N 1 11/16

Pillow Block Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Medium Duty
MI ITEM #05939185
MFR #MPCL227N 1 11/16
Price$609.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MPCL227N 1 11/16

Pillow Block Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Medium Duty
MI ITEM #05939185
MFR #MPCL227N 1 11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$609.97/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Center To Center Length
    6.1875 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    1-11/16 in
  • Length Through Bore
    1.7969 in
  • Overall Height
    4.5625 in
  • Overall Length
    7.8750 in
  • Overall Width
    2.1250 in
  • Weight
    6.74 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Concentric Collar
  • Locking Type
    Centrik-Lok
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864823272
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662864823272

Overview

Mfr description
MPCL227N PILLOWBLK MPCL227N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text