Motion
MPS247E1 2 15/16

LINK-BELT
MPS247E1 2 15/16

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #05939192
MFR #MPS247E1 2 15/16
Price$3,878.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MPS247E1 2 15/16

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #05939192
MFR #MPS247E1 2 15/16

Mfr description
MPS247E1 PILLOWBLK MPS247E1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,878.17/each

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3.0000 in
  • Bolt Center Diameter
    9.2500 in
  • Bolt Center To Center Length
    9.2500 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    2.3590 in
  • Housing Dimensions
    12.0000 x 3.0000 x 6.8800 in
  • Housing Width
    3.0000 in
  • Inner Race Width
    2.3590 in
  • Insert Outer Diameter
    3.9220 in
  • Inside Diameter
    2.9375 in
  • Length
    12.0000 in
  • Length Through Bore
    2.3590 in
  • Max Bolt Hole Spacing
    9.2500 in
  • Min Bolt Hole Spacing
    9.2500 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    3.9200 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    3.0000 in
  • Shaft Diameter
    2.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    21 lbs
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Steel retainer | Increased C5 clearance | High temperature grease | Relubricatable
  • Application
    High Temperature
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    MSG247E1LPA
  • Bearing Type
    Ball Bearing
  • Cage Material
    Steel
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Viton Single Lip Contact Seal
  • Compatible Frame Series
    216
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    9.2500 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    17420 lbf
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Almasol 1250 Hi-Temp
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    ALMASOL 1250 HI-TEMP
  • Lubrication Type
    High Temperature Grease
  • Manufacturer Catalog Number
    MPS247E1
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Max Operating Temperature
    204 °C, 400 °F
  • Max Rpm
    2550 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    400 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    MSG247E1LPA
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Viton Single Lip Contact
  • Seal Material
    Viton (FKM)
  • Seal Type
    Viton Single Lip Contact
  • Sealing Type
    Viton Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    216
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    11400 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)