Motion
MCLG248NLPA 3 UNMOUNTED BALL BRG

LINK-BELT
MCLG248NLPA 3 UNMOUNTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 3.0000 in Bore Diam., 5.5118 in OD, 2.7500 in Width, Medium Duty Ball Brg, Centrik-Lok Collar Locking
Mi Item #05939201
MFR #MCLG248NLPA 3 UNMOUNTED BALL BRG
Price$2,787.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MCLG248NLPA 3 UNMOUNTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 3.0000 in Bore Diam., 5.5118 in OD, 2.7500 in Width, Medium Duty Ball Brg, Centrik-Lok Collar Locking
Mi Item #05939201
MFR #MCLG248NLPA 3 UNMOUNTED BALL BRG

Mfr description
MCLG248NLPA BRG & COL MCLG248NLPA
  • 3" Unmounted Ball Bearing Insert, Medium Duty, Centrik-Lok CL Locking Device, Single Lip Contact Seal, Spherical OD, Relubricatable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,787.45/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Bore Length
    2.7813 in
  • Outer Ring Width  
    1.2575 in
  • Outside Diameter  
    5.5118 in
  • Overall Width
    2.7500 in
  • Thread Size
    3/8-24 in
  • Weight
    5.62 lbs

Details

  • Bearing Material
    Black Oxide
  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Medium Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Centrik-Lok Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864846080
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2700 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    17420 lbf
  • Radial Static Load Capacity
    11400 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Single Lip Contact Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662864846080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)