Motion
MSG247NLPA 2 15/16 UNMTED BALL BRG

LINK-BELT
MSG247NLPA 2 15/16 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID
Mi Item #05939204
MFR #MSG247NLPA 2 15/16 UNMTED BALL BRG
Price$790.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MSG247NLPA 2 15/16 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID
Mi Item #05939204
MFR #MSG247NLPA 2 15/16 UNMTED BALL BRG

Mfr description
MSG247NLPA BRG& S.S. MSG247NLPA
  • 2 15/16" Unmounted Ball Bearing, Medium Duty, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$790.17/each

Specifications

Dimensions

  • Bore Diameter  
    2 15/16 in
  • Outer Ring Width  
    1.2575 in
  • Outside Diameter  
    5.5118 in
  • Overall Width
    2.3800 in
  • Thread Size
    3/8-24 in
  • Weight
    5.53 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864845830
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2700 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    17420 lbf
  • Radial Static Load Capacity
    11400 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Single Lip Contact Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864845830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)