Motion
MCLG240NLPA 2 1/2 UNMOUNTED BALL BRG

LINK-BELT
MCLG240NLPA 2 1/2 UNMOUNTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 1/2 in Bore Diam., 4.9213 in OD, 1.1545 in Width, Medium Duty Ball Brg, Centrik-Lok Collar Locking
MI ITEM #05939207
MFR #MCLG240NLPA 2 1/2 UNMOUNTED BALL BRG
List Price$1,527.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MCLG240NLPA 2 1/2 UNMOUNTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 1/2 in Bore Diam., 4.9213 in OD, 1.1545 in Width, Medium Duty Ball Brg, Centrik-Lok Collar Locking
MI ITEM #05939207
MFR #MCLG240NLPA 2 1/2 UNMOUNTED BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,527.17/each for your price

Overview

Mfr description
MCLG240NLPA BRG & COL MCLG240NLPA
  • 2 1/2" Unmounted Ball Bearing Insert, Medium Duty, Centrik-Lok CL Locking Device, Single Lip Contact Seal, Spherical OD, Relubricatable

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.1545 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty Ball Brg
  • Locking Device
    Centrik-Lok Collar
  • Radial Dynamic Load Capacity
    14040 lbf
  • Radial Static Load Capacity
    8620 lbf
  • Bearing Material
    Black Oxide
  • Cage Type
    Nylon
  • Finish Coating
    Black Oxide
  • Max Rpm
    3050 rpm
  • Retainer Material
    Nylon
  • Seal Type
    Single Lip Contact Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Bore Length
    2.3125 in
  • Lubrication Type
    Relubricatable
  • Grease Type
    Exxon Ronex MP Std
  • Thread Size
    3/8-24 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864846059
  • UPC_NO
    662864846059
  • Weight
    4.53 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text