Motion
MSG239NLPA 2 7/16 UNMTED BALL BRG

LINK-BELT
MSG239NLPA 2 7/16 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 2-7/16 in ID
Mi Item #05939210
MFR #MSG239NLPA 2 7/16 UNMTED BALL BRG
Price$483.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MSG239NLPA 2 7/16 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 2-7/16 in ID
Mi Item #05939210
MFR #MSG239NLPA 2 7/16 UNMTED BALL BRG

Mfr description
MSG239NLPA BRG& S.S. MSG239NLPA
  • 2 7/16" Unmounted Ball Bearing, Medium Duty, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.57/each

Specifications

Dimensions

  • Bore Diameter  
    2 7/16 in
  • Outer Ring Width  
    1.1545 in
  • Outside Diameter  
    4.9213 in
  • Overall Width
    2.3800 in
  • Thread Size
    3/8-24 in
  • Weight
    4.39 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864845755
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3050 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    14040 lbf
  • Radial Static Load Capacity
    8620 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Single Lip Contact Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864845755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)