Specifications
Dimensions
- Bore Diameter1 15/16 in
- Outer Ring Width0.9843 in
- Outside Diameter3.9370 in
- Overall Width0.9843 in
- Thread Size5/16-24 in
- Weight2.45 lbs
Details
- Bearing MaterialBlack Oxide
- Bore TypeCylindrical
- Duty TypeMedium Duty Ball Brg
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingBlack Oxide
- Grease TypeExxon Ronex MP Std
- Locking DeviceCentrik-Lok Collar
- Manufacturer Product Page
- Manufacturer Upc Number662864845977
- Max Operating Temperature225 °F
- Max Rpm4360 rpm
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity9800 lbf
- Radial Static Load Capacity6570 lbf
- Retainer MaterialNylon
- Seal TypeSingle Lip Contact Seal
- SeriesBall Bearings - Unmounted Replacement Bearings
- UPC_NO662864845977
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)