Motion
MCLG224NLPA 1 1/2 UNMOUNTED BALL BRG

LINK-BELT
MCLG224NLPA 1 1/2 UNMOUNTED BALL BRG

1.5000 in Bore Diam., 3.3438 in OD, Concentric Collar Locking
Mi Item #05939224
MFR #MCLG224NLPA 1 1/2 UNMOUNTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MCLG224NLPA 1 1/2 UNMOUNTED BALL BRG

1.5000 in Bore Diam., 3.3438 in OD, Concentric Collar Locking
Mi Item #05939224
MFR #MCLG224NLPA 1 1/2 UNMOUNTED BALL BRG

Mfr description
MCLG224NLPA BRG & COL MCLG224NLPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    3.3438 in

Details

  • Locking Device
    Concentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)