Motion
MCLG223NLPA 1 7/16 UNMOUNTED BALL BRG

LINK-BELT
MCLG223NLPA 1 7/16 UNMOUNTED BALL BRG

1.4375 in Bore Diam., 3.1496 in OD, Concentric Collar Locking
MI ITEM #05939226
MFR #MCLG223NLPA 1 7/16 UNMOUNTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MCLG223NLPA 1 7/16 UNMOUNTED BALL BRG

1.4375 in Bore Diam., 3.1496 in OD, Concentric Collar Locking
MI ITEM #05939226
MFR #MCLG223NLPA 1 7/16 UNMOUNTED BALL BRG

Mfr description
MCLG223NLPA BRG & COL MCLG223NLPA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    3.1496 in

Details

  • Locking Device
    Concentric Collar
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)