Overview
Mfr description
MSG219NLPA BRG& S.S.MSG219NLPA
- 1 3/16" Unmounted Ball Bearing, Medium Duty, Setscrew Locking, Single Lip Contact Seal
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width3.0000 in
- Max Operating Temperature225 °F
- Outer Ring Width
- Duty TypeMedium Duty
- Locking DeviceSet Screw
- Radial Dynamic Load Capacity5810 lbf
- Radial Static Load Capacity3440 lbf
- Max Rpm6850 rpm
- Retainer MaterialNylon
- Seal TypeSingle Lip Contact Seal
- Expansion TypeExpansion Bearing (Floating)
- SeriesBall Bearings - Unmounted Replacement Bearings
- Grease TypeExxon Ronex MP Std
- Thread Size5/16-24 in
- Manufacturer Product Page
- Manufacturer Upc Number662864845618
- UPC_NO662864845618
- Weight1.03 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data