Motion
MCLG216NLPA 1 UNMOUNTED BALL BRG

LINK-BELT
MCLG216NLPA 1 UNMOUNTED BALL BRG

1.0000 in Bore Diam., 2.4409 in OD, Concentric Collar Locking
Mi Item #05939230
MFR #MCLG216NLPA 1 UNMOUNTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MCLG216NLPA 1 UNMOUNTED BALL BRG

1.0000 in Bore Diam., 2.4409 in OD, Concentric Collar Locking
Mi Item #05939230
MFR #MCLG216NLPA 1 UNMOUNTED BALL BRG

Mfr description
MCLG216NLPA BRG & COL MCLG216NL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.4409 in

Details

  • Locking Device
    Concentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)