Motion
EHBS239E 2 7/16 HANGERBLK BALL BRG

LINK-BELT
EHBS239E 2 7/16 HANGERBLK BALL BRG

Hanger Ball Bearing Unit - 2.4375 in ID, 5.6250 in OD, 1.6250 in Width, Cast Iron, Intermediate Duty, Set Screw
Mi Item #05939237
MFR #EHBS239E 2 7/16 HANGERBLK BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EHBS239E 2 7/16 HANGERBLK BALL BRG

Hanger Ball Bearing Unit - 2.4375 in ID, 5.6250 in OD, 1.6250 in Width, Cast Iron, Intermediate Duty, Set Screw
Mi Item #05939237
MFR #EHBS239E 2 7/16 HANGERBLK BALL BRG

Mfr description
EHBS239E HANGERBLK EHBS239E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Outside Diameter
    5.6250 in
  • Overall Length
    6.8125 in
  • Overall Width  
    1.6250 in

Details

  • Duty Type
    Intermediate Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864874694
  • Max Rpm
    4000 rpm
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    11840 lbf
  • Radial Static Load Capacity
    8080 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662864874694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)