Motion
EHBS231E 1 15/16 HANGERBLK BALL BRG

LINK-BELT
EHBS231E 1 15/16 HANGERBLK BALL BRG

Hanger Ball Bearing Unit - 1.9375 in ID, 4.6250 in OD, 1.4060 in Width, Cast Iron, Intermediate Duty, Set Screw
MI ITEM #05939240
MFR #EHBS231E 1 15/16 HANGERBLK BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EHBS231E 1 15/16 HANGERBLK BALL BRG

Hanger Ball Bearing Unit - 1.9375 in ID, 4.6250 in OD, 1.4060 in Width, Cast Iron, Intermediate Duty, Set Screw
MI ITEM #05939240
MFR #EHBS231E 1 15/16 HANGERBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Outside Diameter
    4.6250 in
  • Overall Length
    5.5625 in
  • Overall Width  
    1.4060 in

Details

  • Duty Type
    Intermediate Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864874724
  • Max Rpm
    3600 rpm
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662864874724

Overview

Mfr description
EHBS231E HANGERBLK EHBS231E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text