Motion
MEHBS228N

LINK-BELT
MEHBS228N

Hanger Ball Bearing Unit - 1.7500 in ID, 4.6250 in OD, 1.4060 in Width, Cast Iron, Medium Duty, Set Screw
Mi Item #05939241
MFR #MEHBS228N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MEHBS228N

Hanger Ball Bearing Unit - 1.7500 in ID, 4.6250 in OD, 1.4060 in Width, Cast Iron, Medium Duty, Set Screw
Mi Item #05939241
MFR #MEHBS228N

Mfr description
MEHBS228N HANGERBLK MEHBS228N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Outside Diameter
    4.6250 in
  • Overall Length
    5.5625 in
  • Overall Width  
    1.4060 in

Details

  • Duty Type
    Medium Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864875073
  • Max Rpm
    4800 rpm
  • Radial Dynamic Load Capacity
    7920 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Seal Type
    Contact Seal
  • Series
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)