Motion
MEHBS223N 1 7/16 HANGER BLK BALL BRG

LINK-BELT
MEHBS223N 1 7/16 HANGER BLK BALL BRG

Hanger Ball Bearing Unit - 1.4375 in ID, 4.0000 in OD, 1.3400 in Width, Cast Iron, Medium Duty, Set Screw
MI ITEM #05939245
MFR #MEHBS223N 1 7/16 HANGER BLK BALL BRG
Price$391.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MEHBS223N 1 7/16 HANGER BLK BALL BRG

Hanger Ball Bearing Unit - 1.4375 in ID, 4.0000 in OD, 1.3400 in Width, Cast Iron, Medium Duty, Set Screw
MI ITEM #05939245
MFR #MEHBS223N 1 7/16 HANGER BLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$391.64/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Outside Diameter
    4.0000 in
  • Overall Length
    4.8750 in
  • Overall Width  
    1.3400 in

Details

  • Duty Type
    Medium Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864874717
  • Max Rpm
    6000 rpm
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    7330 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662864874717

Overview

Mfr description
MEHBS223N HANGERBLK MEHBS223N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text