Motion
EHBS220E 1 1/4 HANGERBLK BALL BRG

LINK-BELT
EHBS220E 1 1/4 HANGERBLK BALL BRG

Hanger Ball Bearing Unit - 1.2500 in ID, 3.8750 in OD, 1.2800 in Width, Cast Iron, Intermediate Duty, Set Screw
MI ITEM #05939246
MFR #EHBS220E 1 1/4 HANGERBLK BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EHBS220E 1 1/4 HANGERBLK BALL BRG

Hanger Ball Bearing Unit - 1.2500 in ID, 3.8750 in OD, 1.2800 in Width, Cast Iron, Intermediate Duty, Set Screw
MI ITEM #05939246
MFR #EHBS220E 1 1/4 HANGERBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter
    3.8750 in
  • Overall Length
    4.6875 in
  • Overall Width  
    1.2800 in

Details

  • Duty Type
    Intermediate Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864874656
  • Max Rpm
    4800 rpm
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662864874656

Overview

Mfr description
EHBS220E HANGERBLK EHBS1-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text