Motion
MCHBS255N 3 7/16 HANGER BLK BALL BRG

LINK-BELT
MCHBS255N 3 7/16 HANGER BLK BALL BRG

Hanger Ball Bearing Unit - 3.4375 in ID, 8.3125 in OD, 2.1250 in Width, Cast Iron, Medium Duty, Set Screw
MI ITEM #05939249
MFR #MCHBS255N 3 7/16 HANGER BLK BALL BRG
Price$2,013.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MCHBS255N 3 7/16 HANGER BLK BALL BRG

Hanger Ball Bearing Unit - 3.4375 in ID, 8.3125 in OD, 2.1250 in Width, Cast Iron, Medium Duty, Set Screw
MI ITEM #05939249
MFR #MCHBS255N 3 7/16 HANGER BLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,013.84/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Outside Diameter
    8.3125 in
  • Overall Length
    10.1560 in
  • Overall Width  
    2.1250 in

Details

  • Duty Type
    Medium Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864874205
  • Max Rpm
    2400 rpm
  • Radial Dynamic Load Capacity
    21580 lbf
  • Radial Static Load Capacity
    14400 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662864874205

Overview

Mfr description
MCHBS255N HANGERBLK MCHBS255N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text