Motion
MCHBS248N 3 HANGER BLK BALL BRG

LINK-BELT
MCHBS248N 3 HANGER BLK BALL BRG

Hanger Ball Bearing Unit - 3.0000 in ID, 7.0000 in OD, 2.0625 in Width, Cast Iron, Medium Duty, Set Screw
Mi Item #05939250
MFR #MCHBS248N 3 HANGER BLK BALL BRG
Price$2,350.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MCHBS248N 3 HANGER BLK BALL BRG

Hanger Ball Bearing Unit - 3.0000 in ID, 7.0000 in OD, 2.0625 in Width, Cast Iron, Medium Duty, Set Screw
Mi Item #05939250
MFR #MCHBS248N 3 HANGER BLK BALL BRG

Mfr description
MCHBS248N HANGERBLK MCHBS248N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,350.40/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Outside Diameter
    7.0000 in
  • Overall Length
    8.3750 in
  • Overall Width  
    2.0625 in

Details

  • Duty Type
    Medium Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864874625
  • Max Rpm
    2700 rpm
  • Radial Dynamic Load Capacity
    17420 lbf
  • Radial Static Load Capacity
    11400 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662864874625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)