Specifications
Dimensions
- Bore Diameter1-7/16 in
- Outside Diameter4.0000 in
- Overall Length4.8750 in
- Overall Width1.3400 in
Details
- Duty TypeMedium Duty
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Product Page
- Manufacturer Upc Number662864874601
- Max Rpm6000 rpm
- Radial Dynamic Load Capacity7330 lbf
- Radial Static Load Capacity4460 lbf
- Seal TypeContact Seal
- Series200
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)