Motion
MCHBS216N 1 HANGER BLK BALL BRG

LINK-BELT
MCHBS216N 1 HANGER BLK BALL BRG

Hanger Ball Bearing Unit - 1.0000 in ID, 3.3750 in OD, 7.2200 in Width, Cast Iron, Medium Duty, Set Screw
Mi Item #05939253
MFR #MCHBS216N 1 HANGER BLK BALL BRG
Price$336.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MCHBS216N 1 HANGER BLK BALL BRG

Hanger Ball Bearing Unit - 1.0000 in ID, 3.3750 in OD, 7.2200 in Width, Cast Iron, Medium Duty, Set Screw
Mi Item #05939253
MFR #MCHBS216N 1 HANGER BLK BALL BRG

Mfr description
MCHBS216N HANGERBLK MCHBS216N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.77/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter
    3.3750 in
  • Overall Length
    4.1875 in
  • Overall Width  
    7.2200 in

Details

  • Duty Type
    Medium Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864874540
  • Max Rpm
    8000 rpm
  • Radial Dynamic Load Capacity
    4390 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662864874540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)