Motion
MTHS240N 2 1/2 TAKEUP BALL BRG

LINK-BELT
MTHS240N 2 1/2 TAKEUP BALL BRG

Ball Bearing Take-Up Unit - Side Mount, 2-1/2 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #05939256
MFR #MTHS240N 2 1/2 TAKEUP BALL BRG
List Price$2,412.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MTHS240N 2 1/2 TAKEUP BALL BRG

Ball Bearing Take-Up Unit - Side Mount, 2-1/2 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #05939256
MFR #MTHS240N 2 1/2 TAKEUP BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,412.49/each for your price

Overview

Mfr description
MTHS240N T-U UNIT MTHS240N

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MTHS240N
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text