Motion
MTHS239N 2 7/16 TAKEUP BALL BRG

LINK-BELT
MTHS239N 2 7/16 TAKEUP BALL BRG

Take-up Ball Bearing Unit - 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 1.0620 in, 26.97 mm Slot
Mi Item #05939257
MFR #MTHS239N 2 7/16 TAKEUP BALL BRG
Price$921.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MTHS239N 2 7/16 TAKEUP BALL BRG

Take-up Ball Bearing Unit - 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 1.0620 in, 26.97 mm Slot
Mi Item #05939257
MFR #MTHS239N 2 7/16 TAKEUP BALL BRG

Mfr description
MTHS239N T-U UNIT MTHS239N
  • 2 7/16" Mounted Ball Bearing, Medium Duty, Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$921.27/each

Specifications

Dimensions

  • Body Width
    2.7500 in, 69.90 mm
  • Bore Diameter  
    2-7/16 in
  • Bore Length
    2.2410 in, 56.92 mm
  • Hole Diameter
    1.6300 in, 41.39 mm
  • Housing Dimensions
    2.7500 in, 69.90 mm
  • Housing Width
    2 3/4 in
  • Inner Ring Width
    2.2410 in, 56.92 mm
  • Insert Outer Diameter
    3.4330 in, 87.19 mm
  • Length Through Bore
    2.2410 in, 56.92 mm
  • Outside Diameter
    3.4330 in, 87.19 mm
  • Overall Height
    9.5600 in
  • Overall Length
    7.1300 in
  • Overall Width
    3.1300 in
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Size Code
    214
  • Slot Spacing  
    5.9060 in, 150.01 mm
  • Slot Width  
    1.0620 in, 26.97 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    15.09 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    MTHS200N
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    62453.01 N, 14040 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    MTHS239N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864807562
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Maximum Temperature
    225 °F
  • Mounting Type
    Take-Up Block
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14040 lbs
  • Radial Static Load Capacity
    8620 lbf
  • Relubricatable
    True
  • Replacement Bearing
    MSG239NLPA
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Sealing Type
    Single Lip Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    38343.72 N, 8620 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662864807562
  • Vibration Frequency Roller Spin
    0.0447 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)