Motion
MTHS235N

LINK-BELT
MTHS235N

Ball Bearing Take-up Unit - 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 1.0620 in, 26.97 mm Slot
MI ITEM #05939259
MFR #MTHS235N
Price$726.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MTHS235N

Ball Bearing Take-up Unit - 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 1.0620 in, 26.97 mm Slot
MI ITEM #05939259
MFR #MTHS235N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$726.29/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Bore Length
    1.8950 in, 48.13 mm
  • Hole Diameter
    1.3800 in, 35.10 mm
  • Housing Dimensions
    2.5000 in, 63.50 mm
  • Housing Width
    2.5000 in, 63.50 mm
  • Inner Ring Width
    1.8950 in, 48.13 mm
  • Insert Outer Diameter
    3.0120 in, 76.50 mm
  • Length Through Bore
    1.8950 in, 48.13 mm
  • Outside Diameter
    3.0120 in, 76.50 mm
  • Overall Height
    5.8800 in, 149.40 mm
  • Overall Length
    7.5600 in, 192.02 mm
  • Overall Width
    2.5000 in, 63.50 mm
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Size Code
    212
  • Slot Spacing  
    5.0940 in, 129.38 mm
  • Slot Width  
    1.0620 in, 26.97 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    9.79 lbs, 4.44 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    212
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    52667 N, 11840 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    MTHS235N
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Take-Up Block
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    52667 N, 11840 lbf
  • Radial Static Load Capacity
    35942 N, 8080 lbf
  • Relubricatable
    True
  • Replacement Bearing
    MSG235NLPA
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single Lip Contact Seal
  • Sealing Type
    Single Lip Contact Seal
  • Self Aligning
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    35942 N, 8080 lbf
  • Type Of Bearing
    Ball Bearing
  • Vibration Frequency Roller Spin
    2.58 cpm

Overview

Mfr description
MTHS235N T-U UNIT MTHS235N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text