Motion
MTHS232N

LINK-BELT
MTHS232N

Ball Bearing Take-up Unit - 2 in Bore, Cast Iron Housing, Medium Duty, 1.0630 in, 27 mm Slot
Mi Item #05939260
MFR #MTHS232N
Price$1,319.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MTHS232N

Ball Bearing Take-up Unit - 2 in Bore, Cast Iron Housing, Medium Duty, 1.0630 in, 27 mm Slot
Mi Item #05939260
MFR #MTHS232N

Mfr description
MTHS232N T-U UNIT MTHS232N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,319.52/each

Specifications

Dimensions

  • Body Width
    2.5000 in, 63.50 mm
  • Bore Diameter  
    2 in
  • Bore Length
    1.8150 in, 46.10 mm
  • Hole Diameter
    1.3800 in, 35.10 mm
  • Housing Dimensions
    63.50 mm, 2.5000 in
  • Housing Width
    2.5000 in, 63.50 mm
  • Inner Ring Width
    46.10 mm, 1.8150 in
  • Insert Outer Diameter
    2.7490 in, 69.82 mm
  • Length Through Bore
    1.8150 in, 46.10 mm
  • Outside Diameter
    2.7490 in, 69.82 mm
  • Overall Height
    5.8800 in, 149.40 mm
  • Overall Length
    6.8100 in, 172.97 mm
  • Overall Width
    2.5000 in, 63.50 mm
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Size Code
    211
  • Slot Spacing  
    5.0930 in, 129.36 mm
  • Slot Width  
    1.0630 in, 27 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    8.77 lbs, 3.98 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    43592.6 N, 9800 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    MTHS232N
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    4360 rpm
  • Maximum Speed
    4360 rpm
  • Maximum Temperature
    225 °F, 107 °C
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbf, 43592.6 N
  • Radial Static Load Capacity
    29224.8 N, 6570 lbf
  • Relubricatable
    True
  • Replacement Bearing
    MSG232NLPA
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single Lip Contact Seal
  • Sealing Type
    Single Lip Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    29224.8 N, 6570 lbf
  • Type Of Bearing
    Ball Bearing
  • Vibration Frequency Roller Spin
    0.0437 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)