Motion
MTHS228N

LINK-BELT
MTHS228N

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #05939262
MFR #MTHS228N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MTHS228N

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #05939262
MFR #MTHS228N

Mfr description
MTHS228N T-U UNIT MTHS228N
  • 1 3/4" Mounted Ball Bearing, Medium Duty, Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Housing Width
    2 1/16 in
  • Overall Height
    2.4400 in
  • Overall Length
    7.9400 in
  • Overall Width
    4.6900 in
  • Size Code
    210
  • Weight
    5.13 lbs

Details

  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Locking Device
    Set Screw
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    MTHS228N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864806671
  • Max Rpm
    4800 rpm
  • Maximum Temperature
    225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Replacement Bearing
    MSG228NLPA
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Series
    200
  • Unit Type
    Side Mount
  • Vibration Frequency Roller Spin
    0.0445 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)