Motion
MFCS255N 3 7/16 FLANGE BALL BRG

LINK-BELT
MFCS255N 3 7/16 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3.4375 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939270
MFR #MFCS255N 3 7/16 FLANGE BALL BRG
List Price$2,029.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MFCS255N 3 7/16 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3.4375 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939270
MFR #MFCS255N 3 7/16 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,029.02/each for your price

Overview

Mfr description
MFCS255N FLANG BLK MFCS255N
  • 3 7/16" Mounted Ball Bearing, Medium Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Overall Length
    10.2500 in
  • Bolt Circle Diameter
  • Bearing Number
    MSG255NLPA
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, N Lip Seal
  • Overall Height
  • Housing Width
    1-1/8 in
  • Country of Origin
    Mexico
  • Bore Type
    Straight
  • Overall Width
    10.2500 in
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    21580 lbs
  • Radial Static Load Capacity
    14400 lbs
  • Coating
    Powder Coated
  • Length Through Bore
    2.9060 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Description
    Link-Belt MFCS255N Flange Blocks Ball Bearings - MFCS255N
  • Pilot Diameter
    7.375 in
  • Bolt Size
    3/4 in
  • Max Rpm
    2400 rpm
  • Series
    200
  • Bore Length
    2-33/64 in
  • Dynamic Load Capacity
    21580 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Grease Type
    Exxon Ronex MP Std
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Construction
    One Piece
  • Housing Type
    Piloted Flange Cartridge
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Maximum Speed
    2400 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    NYLON
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662864806909
  • UPC_NO
    662864806909
  • Weight
    20.93 lbs
  • Static Load Capacity
    14400 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Outside Diameter
    10.2500 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text