Motion
MFCS243N 2 11/16 FLANGE BALL BRG

LINK-BELT
MFCS243N 2 11/16 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 2-11/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #05939273
MFR #MFCS243N 2 11/16 FLANGE BALL BRG
Price$890.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MFCS243N 2 11/16 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 2-11/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #05939273
MFR #MFCS243N 2 11/16 FLANGE BALL BRG

Mfr description
MFCS243N FLANG BLK MFCS243N
  • 2 11/16" Mounted Ball Bearing, Medium Duty, Cast Iron 4-Bolt Piloted flange cartridge Block, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.23/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.5000 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    2-11/16 in
  • Bore Length
    2-17/64 in
  • Housing Width
    1 in
  • Length Through Bore
    2.6500 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    8.7500 in
  • Overall Height  
    2.7200 in
  • Overall Length
    8.7500 in
  • Overall Width
    8.7500 in
  • Pilot Diameter
    6.375 in
  • Weight
    13.92 lbs

Details

  • Bearing Number
    MSG243NLPA
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt MFCS243N Flange Blocks Ball Bearings - MFCS243N
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    15080 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662864806817
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2900 rpm
  • Maximum Speed
    2900 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    15080 lbs
  • Radial Static Load Capacity
    11100 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, N Lip Seal
  • Self Aligning
    Yes
  • Series
    200
  • Static Load Capacity
    11100 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662864806817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)