Motion
MFCS239N 2 7/16 FLANGE BALL BRG

LINK-BELT
MFCS239N 2 7/16 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939275
MFR #MFCS239N 2 7/16 FLANGE BALL BRG
Price$660.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MFCS239N 2 7/16 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939275
MFR #MFCS239N 2 7/16 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$660.92/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.5000 in
  • Bolt Size
    9/16 in
  • Bore Diameter  
    2-7/16 in
  • Bore Length
    2-15/64 in
  • Housing Width
    1 in
  • Length Through Bore
    2.8800 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    7.6250 in
  • Overall Height  
    2.7200 in
  • Overall Length
    7.6250 in
  • Overall Width
    7.6250 in
  • Pilot Diameter
    5.500 in
  • Weight
    10.33 lbs

Details

  • Bearing Number
    MSG239NLPA
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt MFCS239N Flange Blocks Ball Bearings - MFCS239N
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    14040 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662864806763
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    14040 lbs
  • Radial Static Load Capacity
    8620 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, N Lip Seal
  • Self Aligning
    Yes
  • Series
    200
  • Static Load Capacity
    8620 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662864806763

Overview

Mfr description
MFCS239N FLANG BLK MFCS239N
  • 2 7/16" Mounted Ball Bearing, Medium Duty, Cast Iron 4-Bolt Piloted flange cartridge Block, Setscrew Locking, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text