Overview
Mfr description
MFCS236N FLANG BLK MFC-S236N
- 2 1/4" Mounted Ball Bearing, Medium Duty, Cast Iron 4-Bolt Piloted flange cartridge Block, Setscrew Locking, Single Lip Contact Seal
Specifications
- Bearing TypeBall
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeMedium Duty
- Overall Length7.1300 in
- Bolt Circle Diameter
- Bearing NumberMSG236NLPA
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeE1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, N Lip Seal
- Overall Height
- Housing Width1 in
- Country of OriginMexico
- Bore TypeStraight
- Overall Width7.1300 in
- Harmonization Code8483204040
- Radial Dynamic Load Capacity11840 lbs
- Radial Static Load Capacity8080 lbs
- CoatingPowder Coated
- Length Through Bore2.1720 in
- Max Operating Temperature225 °F
- Finish CoatingPowder Coated
- DescriptionLink-Belt MFCS236N Flange Blocks Ball Bearings - MFCS236N
- Pilot Diameter5.000 in
- Bolt Size9/16 in
- Max Rpm4000 rpm
- Series200
- Bore Length1-57/64 in
- Dynamic Load Capacity11840 lbf
- Misalignment AngleStatic Only - ±2.0 °
- ColorBlack
- Grease TypeExxon Ronex MP Std
- Flange Mounting Type4-Bolt Piloted Flange
- Housing ConstructionOne Piece
- Housing TypePiloted Flange Cartridge
- LubricantLithium Complex NLGI 2 Grease
- Maximum Speed4000 rpm
- Retainer TypeBall Riding Retainer
- Retainer MaterialNYLON
- Self AligningYes
- Manufacturer Upc Number662864804264
- UPC_NO662864804264
- Weight8.26 lbs
- Static Load Capacity8080 lbf
- RelubricatableYes
- Number Of Mounting Holes4
- Outside Diameter7.1250 in
- Type Of BearingBall
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data