Motion
MFCS227N

LINK-BELT
MFCS227N

Four-Bolt Piloted Flange Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Single-Lip Contact Seal
Mi Item #05939281
MFR #MFCS227N
Price$1,316.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MFCS227N

Four-Bolt Piloted Flange Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Single-Lip Contact Seal
Mi Item #05939281
MFR #MFCS227N

Mfr description
MFCS227N FLANG BLK MFC-S227N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,316.84/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3750 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-11/16 in
  • Length Through Bore
    1.8030 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    6.1300 in
  • Overall Height  
    2.0600 in
  • Overall Length
    6.1300 in
  • Overall Width
    6.1300 in
  • Pilot Diameter
    4.2500 in
  • Weight
    5.82 lbs

Details

  • Bearing Number
    MSG227NLPA
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt MFCS227N Flange Blocks Ball Bearings - MFCS227N
  • Duty Type
    Medium
  • Dynamic Load Capacity
    7920 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Round Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662864803793
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Maximum Speed
    4800 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    MFCS
  • Static Load Capacity
    5220 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)