Motion
FC3CL224N 1 1/2 FLG CART BALL BRG

LINK-BELT
FC3CL224N 1 1/2 FLG CART BALL BRG

Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal with Flingers, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939287
MFR #FC3CL224N 1 1/2 FLG CART BALL BRG
Price$806.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3CL224N 1 1/2 FLG CART BALL BRG

Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal with Flingers, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939287
MFR #FC3CL224N 1 1/2 FLG CART BALL BRG

Mfr description
FC3CL224N FLANG BLK FC3-CL224N
  • 1 1/2" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Centrik-Lok CL Locking Device, Single Lip Contact Seal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$806.29/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.3750 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-1/2 in
  • Bore Length
    1-31/32 in
  • Housing Width
    1-1/32 in
  • Length Through Bore
    2.0000 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    5.2500 in
  • Overall Height  
    2.0000 in
  • Overall Length
    5.2500 in
  • Overall Width
    5.2500 in
  • Pilot Diameter
    3.625 in
  • Weight
    4.50 lbs

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    CLG224NL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FC3CL224N Flange Blocks Ball Bearings - FC3CL224N
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7330 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662864703796
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7330 lbs
  • Radial Static Load Capacity
    4460 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E1 Viton Seal, E3 Triple Lip Seal, FF Free Running, H Clearance Seal, HFF Free Running, MHFF Free Running, N Lip Seal with Flingers
  • Self Aligning
    Yes
  • Series
    FC3CL
  • Static Load Capacity
    4460 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662864703796

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)