Motion
MFXS227N

LINK-BELT
MFXS227N

Two-Bolt Flange Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Single-Lip Contact Seal
MI ITEM #05939294
MFR #MFXS227N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MFXS227N

Two-Bolt Flange Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Single-Lip Contact Seal
MI ITEM #05939294
MFR #MFXS227N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Spacing
    6.1875 in
  • Bolt Size
    9/16 in
  • Bore Diameter  
    1-11/16 in
  • Length Through Bore
    2.1830 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.9060 in
  • Overall Length
    7.4700 in
  • Overall Width
    4.5600 in
  • Weight
    5 lbs

Details

  • Bearing Number
    MSG227NLPA
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt MFXS227N Flange Blocks Ball Bearings - MFXS227N
  • Duty Type
    Medium
  • Dynamic Load Capacity
    7920 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662864805445
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Maximum Speed
    4800 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    MFXS
  • Static Load Capacity
    5220 lbf

Overview

Mfr description
MFXS227N FLANG BLK MFX-S227N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text