Motion
MPCL219N 1 3/16

LINK-BELT
MPCL219N 1 3/16

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #05939334
MFR #MPCL219N 1 3/16
Price$1,296.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MPCL219N 1 3/16

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #05939334
MFR #MPCL219N 1 3/16

Mfr description
MPCL219N PILLOWBLK MPCL219N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,296.39/each

Specifications

Dimensions

  • Base Height
    1.8750 in
  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.7500 in
  • Bolt Center Diameter
    4.9400 in
  • Bolt Center To Center Length
    4.9400 in
  • Bolt Hole Diameter
    0.8800 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    1.8100 in
  • Housing Dimensions
    6.6900 x 1.7500 x 3.6900 in
  • Housing Width
    1.7500 in
  • Inner Race Width
    1.8100 in
  • Inside Diameter
    1.1875 in
  • Length
    6.6900 in
  • Length Through Bore
    1.8100 in
  • Max Bolt Hole Spacing
    4.9400 in
  • Min Bolt Hole Spacing
    4.9400 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    1.8470 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.8100 in
  • Shaft Diameter
    1.1875 in
  • Thread Size
    1/8 NPT
  • Weight
    3.68 lbs
  • Width
    1.8100 in, 45.97 mm

Details

  • Additional Details
    Centrik-Lok CL Locking Device | Single Lip Contact Seal | Relubricatable | Static Only Misalignment | Fixed
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4.9400 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    5810 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Black Oxide
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Lock
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    MPCL219N
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    6850 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    MCLG219NLPA
  • Replacement End Cap
    No
  • Replacement Seal
    Single Lip Contact
  • Replacement Thrust Plate
    No
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    207
  • Shaft Attachment
    Concentric Locking
  • Standards Met
    C3 Standard
  • Standoff Included
    No
  • Static Load Capacity
    3440 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)