Motion
MPS255N 3 7/16

LINK-BELT
MPS255N 3 7/16

Pillow Block Ball Bearing Unit - 3-7/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Medium Duty
Mi Item #05939336
MFR #MPS255N 3 7/16
Price$1,055.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MPS255N 3 7/16

Pillow Block Ball Bearing Unit - 3-7/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Medium Duty
Mi Item #05939336
MFR #MPS255N 3 7/16

Mfr description
MPS255N PILLOWBLK MPS255N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,055.38/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Bolt Center To Center Length
    10.8750 in
  • Bolt Size
    0.8750 in
  • Bore Diameter
    3-7/16 in
  • Length Through Bore
    2.5156 in
  • Overall Height
    7.8750 in
  • Overall Length
    14.0000 in
  • Overall Width
    3.3750 in
  • Weight
    27.52 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864807357
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    21580 lbf
  • Radial Static Load Capacity
    14400 lbf
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    662864807357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)