Motion
MPS243N 2 11/16

LINK-BELT
MPS243N 2 11/16

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #05939340
MFR #MPS243N 2 11/16
Price$918.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MPS243N 2 11/16

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #05939340
MFR #MPS243N 2 11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$918.82/each

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    3.5000 in
  • Base Width
    2.8800 in
  • Bolt Center Diameter
    9.1300 in
  • Bolt Center To Center Length
    9.1250 in
  • Bolt Size
    0.8750 in
  • Bore Diameter
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Bore Length
    2.2660 in
  • Housing Dimensions
    12.0000 x 2.8800 x 6.6600 in
  • Housing Width
    2.8800 in
  • Inner Race Width
    2.2660 in
  • Insert Outer Diameter
    3.6320 in
  • Inside Diameter
    2.6875 in
  • Length
    12.0000 in
  • Length Through Bore
    2.2656 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    3.6320 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    6.6563 in
  • Overall Length
    12.0000 in
  • Overall Width
    2.8750 in
  • Shaft Diameter
    2.6875 in
  • Thread Size
    1/8 NPT
  • Weight
    17.36 lbs
  • Width
    2.8800 in, 73.15 mm

Details

  • Additional Details
    Cast Iron | 2-Bolt Pillow Block | Setscrew Locking | Single Lip Contact Seal | Semi-Solid Base | Relubricatable | Powder Coated Housing | C3 Standard Radial Clearance
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    MSG243NLPA
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    9.1300 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    15080 lbf
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MPS243N
  • Manufacturer Upc Number
    662864807265
  • Material
    Cast Iron
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2900 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    15080 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    MSG243NLPA
  • Replacement Thrust Plate
    No
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    MPS200N
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    11100 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662864807265

Overview

Mfr description
MPS243N PILLOWBLK MPS243N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text